Beli bevel protractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Digital Bevel Protractor (Busur derajat)atribut:
- Material: Stainless Steel
- Finish: Uncoated
- Accuracy: +/-5min
- Operation Type: Digital
- Resolution: 10 sec/0.005°
- Battery Size: CR2032
- Blade Graduation: 10 sec/0.005°
- Blade Length (inch): 6, 12
- Blade Thickness (inch): 0.61
- Compatible SPC Cable: 7305-SPC1A
- Data Output Type: Cable
- Display Type: LCD
- Functions: Automatic Power Off, Change Measuring Direction, Mode Button, Preset The Reading, Set Button
- Head Length (inch): 3.125
- Protractor Style: Bevel Protractor
- Range: -360° to 360°
- Mitutoyo Busur Derajat Digital dan Mekanik (Pengukur Sudut Digital)Deskripsi:These manual-reading protractors resemble basic school-style protractors. They have a square or round head with a 180° arc marked on the body. Select models include a blade that may be etched with graduations, while others may require a rule or straight edge to read accurately. These protractors are commonly used for woodworking and metalworking applications.atribut:
- UNSPSC: 44111806
- Blade Length (inch): 6
- Finish: Satin Chrome
- Magnetic Head: Yes
- Operation Type: Mechanical
- PRIDE Welding Gauge Kit (Alat Ukur Las)Deskripsi:Includes 16pcs Gauges:1. Automatic Weld Size Gauge2. BridgeCam Gauge3. Economy Single Purpose4. Hi-Lo Welding Gauge HI-LO Welding Gauge5. Skew-T Fillet Weld Gauge6. V-WAC Single Weld Gauge7. 7-Piece Fillet Weld Gauge Set (inch)8. 7-Piece Fillet Weld Gauge Set (metric)9. Welding Gauge HJC40B (Screw)10. Welding Gauge HJC40 (Screw)11. Welding Gauge HJC6012. Fan-shaped Gauge13. Taper Gauge (1-15mm)14. Taper Gauge (15-30mm)15. Taper Gauge (30-45mm)16. Pipe Pit Gauge.
- Mitutoyo Universal Bevel ProtractorDeskripsi:The Mitutoyo Universal Bevel Protractor features a blade with an easy-to-use locking clamp which shows precise angle measurements on a dial gage in 1° graduations. A Vernier scale enables fine measurements for better accuracy with a resolution to each 5 minutes. The protractor measures in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.atribut:
- Dial (°): 1
- Vernier (minute): 5
- Straightness (inch): [.00016” + (.00005xL/2)]”
- Parallelsim (inch): [.00016 + (.00005xL/2)]
- Diameter (inch): 2.56 / 70mm
- Optional Accessories: 187-103, 187-104, 187-105, 950749, 950750
- Standard Accessories : 187-104, 950749
- Insize Bevel ProtractorDeskripsi:These bevel protractors check angles on machines or parts. They have a stationary beam or base that serves as a flat reference with an adjustable and locking arm or blade that rotates 360°. A fine-adjustment dial allows for small adjustments to the blade position to be made for more accurate readings. These protractors are compact, and offer a high degree of accuracy and precision. They are often used in metalworking, machining, and light or heavy manufacturing environments.atribut:
- Includes: Satin Chrome Plated Scale
- Blade Length (inch): 5.875
- Graduations: 2 min
- Accuracy: +/-2min
- Blade Style: Adjustable
- Operation Type: Mechanical
- Blade Thickness (inch): 0.55
- Finish: Satin Chrome
- Head Length (inch): 5.875
- Head Shape: Semi-Circular
- Material: Stainless Steel
- Protractor Style: Bevel Protractor
- Range: 0° to 320°
- Mitutoyo Radius Gauges & Angle Gaugesatribut:
- Dimension Type: Angle
- STARRETT Bevel Protractoratribut:
- Protractor Style: Bevel Protractor
- Head Shape: Circle
- Operation Type: Mechanical
- Shinwa Rules Penggaris Busur Derajat HCDeskripsi:- Lapisan krom hitam pada skala membuat busur ini tahan lama. - Tebal dan skalanya mudah dibaca.- Lapisan hard chrome membuat permukaan busur menjadi tahan lama dan mengurangi pantulan cahaya pada skala, sehingga hasil pengukuran dapat terbaca jelas.- Model bilah ganda dapat mengukur benda dengan baik.atribut:
- Volume: 1 unit
- Oxford Precision Bevel Protractor Set (Busur Derajat)Deskripsi:For accurate angle measurement of machines, moulds and jigs. Made of polished and hardened stainless steel with magnifying lens for easy reading of vernier scale. Range is 4x 90 Degree and accuracy is + 1/2 Degree or 5 minutes. Set includes: protractor head, 150mm (6Inch), 200mm (8Inch) & 300mm (12Inch) plain rules, height gauge and acute angle attachments.atribut:
- Size: 150mm 200mm 300mm
- Product Type: Bevel Protractor
- Range: 360° (4 x 90° quadrants)°
- Includes: 150mm (6Inch) plain rule 200mm (8Inch) plain rule 300mm (12Inch) plain rule Acute angle attachments Height gauge Protractor head
- Accuracy: + 1/2 Degree
- Number of Pieces: 6
- Material: Stainless Steel
- Additional Features: Magnifying lens for easy reading of vernier scale
- WESTWARD Manual-Reading ProtractorDeskripsi:These manual-reading protractors resemble basic school-style protractors. They have a square or round head with a 180° arc marked on the body. Select models include a blade that may be etched with graduations, while others may require a rule or straight edge to read accurately. These protractors are commonly used for woodworking and metalworking applications.atribut:
- Head Shape: Rectangular
- Protractor Style: Manual Reading Protractor
- Blade Length (inch): 6
- UNSPSC: 44111806
- Insize Protactor Digital (Busur Derajat)Deskripsi:Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
- KENTA Universal Bevel ProtractorDeskripsi:Satin chrome plated scale, with fine adjustment
- Mitutoyo Bevel ProtractorDeskripsi:The Mitutoyo Bevel Protractor features a 0-90-0 blade with 1° angle increments and a Vernier scale with 5-minute increments for highly accurate angle measurements. The 30° and 60° blade edges provide quick angle reference, and the center knob locks the blade securely into position. The bevel protractor consists of three sheets of stainless steel, the middle one which is made for angle measurements.atribut:
- Dial (°): 1 / 5 min
- Diameter (inch): 2.56 / 70mm
- Blade Edge Angle (°): 30 and 60
- Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)atribut:
- Chamfer: 2.5P
- TEKIRO Ball Point Hex Key Long Arm Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadiumatribut:
- Size Range (mm): 1.5 - 10
- Finish: Chrome Plate
- Length (mm): 85 to 220
- Material: Chrome Vanadium
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- Size (inch): 1.5 / 2 / 2.5 / 3 / 4 / 5 / 6 / 8 / 10
- Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital)Deskripsi:The Mitutoyo Digital Universal Protractor uses an electronic gravity sensor to generate and process highly accurate inclination values on an easy-to-read LCD screen in degrees and minutes. The protractor has a 360-degree measuring range in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
- Mitutoyo Protractor Set/B150 (Alat Ukur Ketebalan)atribut:
- Minimum Display: 0.083 Degree
- Mitutoyo Product Number: 187-907
- Blade Length (mm): 150
- Accessories: Height gauge Holder
- Insize Mini Electronic Depth Gage (Alat Ukur Kedalaman Digital)atribut:
- Includes: Zero Set Surface
- Operation Type: Digital
- Resolution: 0.0005inch/0.01mm
- Range (inch): 0 to 1, 0 to 25mm
- Display Type: LCD
- Accuracy (inch): +/-0.0012
- Actuation Style: Slide
- Base Length (inch): 2.5625
- Base Style: Full
- Battery Size: CR2032
- Compatible Data Output Cable: Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
- Compatible Wireless Transmitter: Mfr. No. 7306-20
- Contact Point Material: Stainless Steel
- Contact Point Shape: Pointed
- Data Output Type: Wireless with Transmitter
- Depth Gauge Type: Blade-Style with Round Tip
- Dimension Type: Inch/Metric
- Functions: Automatic Power Off, Buttons: On/Off, Inch/mm Conversion, Zero-Setting
- Maximum Measurement (inch): 1
- Number of Measuring Rods: 1
Daftar Harga bevel protractor Terbaru November 2026
| Insize Digital Bevel Protractor (Busur derajat) | Rp5.699.900 |
| Mitutoyo Busur Derajat Digital dan Mekanik (Pengukur Sudut Digital) | Rp849.900 |
| PRIDE Welding Gauge Kit (Alat Ukur Las) | Rp3.799.900 |
| Mitutoyo Universal Bevel Protractor | Rp8.299.900 |
| Insize Bevel Protractor | Rp2.799.900 |
| Mitutoyo Radius Gauges & Angle Gauges | Rp659.900 |
| STARRETT Bevel Protractor | Rp8.799.900 |
| Shinwa Rules Penggaris Busur Derajat HC | Rp209.900 |
| Oxford Precision Bevel Protractor Set (Busur Derajat) | Rp3.299.900 |
| WESTWARD Manual-Reading Protractor | Rp529.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/2iP105915090-1.jpg)
/0bP109329011-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/PRIDE%20Welding%20Gauge%20Kit%20(Alat%20Ukur%20Las)/4jP106410163-1.jpg)





/gmP102140598-5.jpg)

/P102120644-1.jpg)
/3nP105265131-1.jpg)


/leP102805770-3.jpg)
/rpP101003997-2.jpg)
/b6P106104402-1.jpg)
/o8P103616872-2.jpg)
/ncP105916840-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)